18 AWG TFN, Brown, 500'

Item #: 146306

Cat #: TFN18SOLBRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLBRN500RL

Specifications

Color: Brown
Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Color: Brown
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)