12/3 NM-B Solid Copper Yellow 50'

Item #: 146293

Cat #: RMX123WG50CN

UPC: 980100263584

Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 50 ft. Package.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 50 ft. Package.
Also known as: 980100263584, RMX123WG50CN

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Length: 50 ft
Volts AC: 600
Color: Yellow
Conductors: 3
Jacket: PVC
Length: 50 ft
Color: Yellow
Gauge: 12
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)