![12/3 NM-B Solid Copper Yellow 100' 12/3 NM-B Solid Copper Yellow 100'](https://rexel-cdn.com/products/122nmbgx250c.jpg?i=2A9A8D43-47A1-4814-9C8D-676920AE9223&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package.
Overview
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package.
Also known as: 980100263591, RMX123WG100CN
Specifications
Length: | 100 ft |
Conductors: | 3 |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Length: | 100 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Yellow |
Conductors: | 3 |
Jacket: | PVC |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)