NM-B - 14/2 Solid Copper White 100'

Item #: 146285

Cat #: RMX142WG100CN

UPC: 980100263041

Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100263041, RMX142WG100CN

Specifications

Length: 100 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Length: 100 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)