NM-B, 10/4 NM-B, Solid, Copper, 250'

Item #: 146283

Cat #: RMX104WG250CL

UPC: 980100263911

Sign In or Register to view pricing and more.
Documents & Guides
, 10/4 NM-B, Solid, Copper, 250', Non-Metallic Sheathed Cable

Overview

, 10/4 NM-B, Solid, Copper, 250', Non-Metallic Sheathed Cable
Also known as: 980100263911, RMX104WG250CL

Specifications

Gauge: 10
Length: 250 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Gauge: 10
Jacket: PVC
Volts AC: 600
Length: 250 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)