14/2 UF/NMC Copper Gray 100'

Item #: 146262

Cat #: UF142WG100CN

UPC: 980100266042

Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Also known as: 980100266042, UF142WG100CN

Specifications

Length: 100 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14
Length: 100 ft
Jacket: PVC
Color: Gray
Gauge: 14
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)