Patch Cord Fiber Optic 50 micron LC/SC

Item #: 1462588

Cat #: 852-L42-009

UPC: 884815762687

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50 Laser-Optimized OM3, Connectors: LC/SC, Length: 9.843 ft. Color: Aqua

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50 Laser-Optimized OM3, Connectors: LC/SC, Length: 9.843 ft. Color: Aqua
Also known as: 884815762687, 852-L42-009

Specifications

Color: Aqua
Material: Fiber
Length: 3 m
Jacket: Riser
Color: Aqua
Length: 3 m
Material: Fiber
Jacket: Riser

Customer Reviews

No reviews for this product
(0)