10/2 UF/NMC Copper, Gray, 100'

Item #: 146254

Cat #: UF102WG100CN

UPC: 980100266141

Sign In or Register to view pricing and more.
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Also known as: 980100266141, UF102WG100CN

Specifications

Length: 100 ft
Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 100 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 10
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)