16 AWG TFN, Yellow, 500'

Item #: 146242

Cat #: TFN16SOLYEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN16SOLYEL500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Color: Yellow
Stranding: Solid
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Solid

Customer Reviews

No reviews for this product
(0)