12/2 HCF Steel Armored Cable, 1000'

Item #: 146239

Cat #: MCSTLHCF122SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Reel

Overview

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Reel
Also known as: MCSTLHCF122SOLWG1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)