18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Item #: 146231

Cat #: MCSTL184SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Overview

18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCSTL184SOLREDWGFA1000RL

Specifications

Color: Red
Gauge: 18
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Color: Red
Jacket: Steel
Material: Copper
Conductors: 4
Package Type: Reel
Gauge: 18
Length: 1000 ft
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)