This product has been discontinued.
![In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar](https://rexel-cdn.com/products/image.jpg?i=3C964FF9-3979-4A7B-AF24-4EA000237368&f=420)
In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar
Item #: 14623
Cat #: 30-088J
UPC: 783250460823
Sign In or Register to view pricing and more.
Documents & Guides
Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Blue. Package of 100.
Overview
Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Blue. Package of 100.
Also known as: 783250460823, 30-088J
Specifications
Color: | Blue |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)