MCSTL82STRWG200CL

Item #: 146227

Cat #: MCSTL82STRWG200CL

UPC: 980100345952

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL82STRWG200CL

Overview

BX MCSTL82STRWG200CL
Also known as: 980100345952, MCSTL82STRWG200CL

Specifications

Conductors: 2
Jacket: Steel
Material: Copper
Color: Black/White
Volts AC: 600
Length: 200 ft
Gauge: 8
Stranding: Stranded
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 8
Package Type: Coil
Jacket: Steel
Color: Black/White
Length: 200 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)