Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Purple 7'

Item #: 1462217

Cat #: 570-145-007

UPC: 884815779258

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Purple, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Purple, Length: 7 ft.
Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D__x000D_
Also known as: 884815779258, 570-145-007

Specifications

Gauge: 24
Color: Purple
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24
Length: 7 ft
Conductors: 4 Pair
Color: Purple
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)