MC Cable, Steel Flex, 10/2 Solid w/Ground, 1000'

Item #: 146221

Cat #: MCSTL102SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Also known as: MCSTL102SOLWG1000RL

Specifications

Gauge: 10
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Reel
Conductors: 2
Length: 1000 ft
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)