12/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Item #: 146203

Cat #: MCSTL122SOLREDWGFA1000RL

UPC:

Documents & Guides
No Documents Available
12/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCSTL122SOLREDWGFA1000RL

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Solid
Package Type: Reel
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Package Type: Reel

Customer Reviews

No reviews for this product
(0)