18/2 TW. SHLD PAIR 1000' REEL

Item #: 146199

Cat #: MCSTL182STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/2 TW. SHLD PAIR 1000' REEL

Overview

18/2 TW. SHLD PAIR 1000' REEL
Also known as: MCSTL182STRWG1000RL

Specifications

Gauge: 18
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Gauge: 18
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Reel
Conductors: 2
Length: 1000 ft
Color: Black/White
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)