MC Cable, Steel Flex, 12/4 Solid w/Ground, 1000'

Item #: 146188

Cat #: MCSTL124SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .565"

Overview

Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .565"
Also known as: MCSTL124SOLWG1000RL

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)