MC Cable, Steel Flex, 10/2 Solid w/Ground, Brown/Gray, 250'

Item #: 146184

Cat #: MCSTL102SOLBRNGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .560"

Overview

Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .560"
Also known as: MCSTL102SOLBRNGRYWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil
Length: 250 ft
Jacket: Steel
Color: Brown/Gray
Stranding: Solid

Customer Reviews

No reviews for this product
(0)