RED MC, Limited Quantities Available

Item #: 146180

Cat #: MCSTL144SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL144SOLREDWGFA1000RL RED MC

Overview

BX MCSTL144SOLREDWGFA1000RL RED MC
Also known as: MCSTL144SOLREDWGFA1000RL

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Package Type: Reel
Volts AC: 300
Material: Copper
Gauge: 14
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)