MC Cable, Steel Flex, 12/3 Solid w/Ground, Brown/Gray/Orange, 1000'

Item #: 146172

Cat #: MCSTL123SOLBRNGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .495"

Overview

Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .495"
Also known as: MCSTL123SOLBRNGRYORNWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Package Type: Reel
Jacket: Steel
Gauge: 12
Volts AC: 600
Color: Brown/Gray/Orange

Customer Reviews

No reviews for this product
(0)