MCSTL123SOLGRYORNYELWG1000RL, Limited Quantities Available

Item #: 146165

Cat #: MCSTL123SOLGRYORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL123SOLGRYORNYELWG1000RL

Overview

BX MCSTL123SOLGRYORNYELWG1000RL
Also known as: MCSTL123SOLGRYORNYELWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel
Jacket: Steel
Gauge: 12
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)