14/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Item #: 146161

Cat #: MCSTL142SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Overview

14/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCSTL142SOLREDWGFA1000RL

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Package Type: Reel
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 14
Package Type: Reel

Customer Reviews

No reviews for this product
(0)