MCSTLTUFF102SOLHVYELGRYWG250CL

Item #: 146131

Cat #: MCSTLTUFF102SOLGRYYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTLTUFF102SOLHVYELGRYWG250CL

Overview

BX MCSTLTUFF102SOLHVYELGRYWG250CL
Also known as: MCSTLTUFF102SOLGRYYELWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil
Length: 250 ft
Jacket: Steel
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)