MC Cable, Steel, 10/2, Solid, Copper, 10 AWG Ground, 1000'

Item #: 146128

Cat #: MCSTL102SOLGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 10 AWG, 2 Conductors (Gray/Orange), Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

Overview

Armored Cable - Steel, Type MC, 10 AWG, 2 Conductors (Gray/Orange), Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel
Also known as: MCSTL102SOLGRYORNWG1000RL

Specifications

Gauge: 10
Conductors: 2
Jacket: Steel
Length: 1000 ft
Color: Gray/Orange
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10
Jacket: Steel
Color: Gray/Orange
Volts AC: 600
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)