Enclosure, Comline OSP Series, Hinge Cover, NEMA 4X, 38.620 x 23.620 x 19.690", Aluminum

Item #: 1461127

Cat #: ECL606050PB

UPC: 783510211462

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Comline OSP Series, Hinge Cover With Latch, NEMA 4X, 38.620 x 23.620 x 19.690 Inch, Aluminum With Gray Powder Coat Finish, Includes Battery Compartment

Overview

Wall Mount Enclosure, Comline OSP Series, Hinge Cover With Latch, NEMA 4X, 38.620 x 23.620 x 19.690 Inch, Aluminum With Gray Powder Coat Finish, Includes Battery Compartment
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510211462, ECL606050PB

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Width: 23.620 in
Depth: 19.690 in
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Height: 38.620 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Depth: 19.690 in
Finish: Powder Coated, Painted
Height: 38.620 in
Color: Gray
Width: 23.620 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)