MC-STL-10/4

Item #: 146112

Cat #: MCSTLIG104SOL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTLIG104SOL1000RL MC-STL-10/4

Overview

BX MCSTLIG104SOL1000RL MC-STL-10/4
Also known as: MCSTLIG104SOL1000RL

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)