
Thread Lubricant, Conductive, High Temperature, 3 Ounce Tube
Item #: 14611
Cat #: TLC3
UPC: 781381324588
Documents & Guides
Thread Lubricant, Conductive, High Temperature, 3 Ounce Tube, Temperature Range: -100 °F/-73°C to 750 °F/399°C, Homogenous Metallic Powder with Hydrocarbon Agent, Supports Ground Continuity
Sign In or Register to view pricing and more.
Overview
Thread Lubricant, Conductive, High Temperature, 3 Ounce Tube, Temperature Range: -100 °F/-73°C to 750 °F/399°C, Homogenous Metallic Powder with Hydrocarbon Agent, Supports Ground Continuity
Also known as: 781381324588, TLC3
Specifications
Type: | Lubricant |
Color: | White |
Size: | 3 |
Range: | -100 F/-73 C, 750 F/ 399 C |
Type: | Lubricant |
Size: | 3 |
Color: | White |
Range: | -100 F/-73 C, 750 F/ 399 C |
Customer Reviews
No reviews for this product
(0)