MC Cable, Steel Flex, 10/3 Solid w/Ground, 1000'

Item #: 146108

Cat #: MCSTL103SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"

Overview

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"
Also known as: MCSTL103SOLWG1000RL

Specifications

Gauge: 10
Conductors: 3
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Package Type: Reel
Gauge: 10
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)