Fire Alarm MC, 18/2, Solid, Steel Flex, 250'

Item #: 146085

Cat #: MCSTL182SOLSHLDREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm MC, 18/2, Solid, Steel Flex, 250'

Overview

Fire Alarm MC, 18/2, Solid, Steel Flex, 250'
Also known as: MCSTL182SOLSHLDREDWGFA250CL

Specifications

Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Length: 250 ft
Volts AC: 300
Material: Copper
Stranding: Solid
Gauge: 18
Conductors: 2
Jacket: Aluminum
Package Type: Coil

Customer Reviews

No reviews for this product
(0)