MCSTL83STRWG200CL

Item #: 146079

Cat #: MCSTL83STRWG200RL

UPC: 980100346652

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL83STRWG200CL

Overview

BX MCSTL83STRWG200CL
Also known as: 980100346652, MCSTL83STRWG200RL

Specifications

Conductors: 3
Jacket: Steel
Material: Copper
Volts AC: 600
Length: 200 ft
Gauge: 8
Stranding: Stranded
Package Type: Reel
Conductors: 3
Material: Copper
Length: 200 ft
Stranding: Stranded
Jacket: Steel
Volts AC: 600
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)