SBX CABLE REEL

Item #: 146051

Cat #: ACSTL122SOL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX ACSTL122SOL1000RL SBX CABLE REEL

Overview

BX ACSTL122SOL1000RL SBX CABLE REEL
Also known as: ACSTL122SOL1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel
Jacket: Steel
Gauge: 12
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)