Landscape Step Light, Low Voltage

Item #: 1460502

Cat #: BST109BZ

UPC: 852140007322

Sign In or Register to view pricing and more.
Documents & Guides
Step Light Brass 9" x 3" 9W 12/24V AC/DC Dim LED

Overview

Step Light Brass 9" x 3" 9W 12/24V AC/DC Dim LED
Also known as: 852140007322, BST109BZ

Specifications

Volts AC: 12
Material: Brass
Volts DC: 12
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Volts DC: 12
Light Technology: LED
Material: Brass
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)