2W LED Hardscape Light, 2V

Item #: 1460448

Cat #: SH202DS

UPC: 852140007346

Sign In or Register to view pricing and more.
Documents & Guides
Hardscape Light 2W 12/24V AC/DC 2700K Ds LED

Overview

Hardscape Light 2W 12/24V AC/DC 2700K Ds LED
Also known as: 852140007346, SH202DS

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Type: Step Light
Mounting: Bracket
Color: Gray, Desert Stone
Wattage: 2
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Step Light
Color: Gray, Desert Stone
Light Technology: LED
Volts AC: 12
Mounting: Bracket
Wattage: 2

Customer Reviews

No reviews for this product
(0)