![Lighting Fixture, LED, 2W, 12V, Step Light Lighting Fixture, LED, 2W, 12V, Step Light](https://rexel-cdn.com/products/sh102tbz.jpg?i=21967D93-8D66-4487-A0B1-EAE044DD5008&f=420)
Lighting Fixture, LED, 2W, 12V, Step Light
Item #: 1460432
Cat #: SH102TBZ
UPC: 852140007117
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Horizontal Bracket
Overview
Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Horizontal Bracket
Also known as: 852140007117, SH102TBZ
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Type: | Step Light |
Mounting: | Bracket |
Wattage: | 2 |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Type: | Step Light |
Wattage: | 2 |
Light Technology: | LED |
Volts AC: | 12 |
Mounting: | Bracket |
Color: | Bronze |
Customer Reviews
4 Overall
(1)
4/5
Whicker - , on 12/11/2018
Work and look great!
Installed them in our backyard set up and very pleased!