40A15 IF 130V (PK X 120)

Item #: 146043

Cat #: 01111S

UPC: 726585011117

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 120), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 120), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585011117, 01111S

Specifications

Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 405
Light Technology: Incandescent
Wattage: 40
Lumens: 405
Shape: A15 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)