LED Pyramid Pathlight, 3.6W/3000K, 23"

Item #: 1460339

Cat #: BP166BZ

UPC: 852140007865

Sign In or Register to view pricing and more.
Documents & Guides
Path Light Brass 6" Pyramid 3.6W 12.24V AC/DC Dim LED 18" Stem

Overview

Path Light Brass 6" Pyramid 3.6W 12.24V AC/DC Dim LED 18" Stem
Also known as: 852140007865, BP166BZ

Specifications

Height: 23 in
Color Temperature: 3000 (Warm White)
Color: Bronze
Wattage: 3.600
Height: 23 in
Color: Bronze
Color Temperature: 3000 (Warm White)
Wattage: 3.600

Customer Reviews

No reviews for this product
(0)