Lighting Fixture, LED, 3.5W, 12V

Item #: 1460252

Cat #: BP128BZ

UPC: 852140007087

Sign In or Register to view pricing and more.
Documents & Guides
Path Light Brass 8" Cone 3.6W 12/24V AC/DC Dim LED 18" Stem

Overview

Path Light Brass 8" Cone 3.6W 12/24V AC/DC Dim LED 18" Stem
The Aura series low voltage landscape path lights feature a solid cast aluminum construction, smooth dimming from 100% to 30% light output full LED light output up to 20% voltage drop. They make it easier to maintain even light levels than incandescent and allow longer cable runs with more fixtures
Also known as: 852140007087, BP128BZ

Specifications

Volts AC: 12
Type: Path Light
Material: Brass
Diameter: 8 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Material: Brass
Wattage: 3.500
Dimmable: Yes
Type: Path Light
Diameter: 8 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)