Lighting Fixture, LED, 3.5W, 12V

Item #: 1460235

Cat #: BP126BZ

UPC: 852140007070

Sign In or Register to view pricing and more.
Documents & Guides
Path Light Brass 6" Cone 3.6W 12/24V AC/DC Dim LED 18" Stem

Overview

Path Light Brass 6" Cone 3.6W 12/24V AC/DC Dim LED 18" Stem
Also known as: 852140007070, BP126BZ

Specifications

Volts AC: 12
Type: Path Light
Material: Brass
Diameter: 6 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Material: Brass
Wattage: 3.500
Dimmable: Yes
Type: Path Light
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)