3.5W LED Path Light Brass, 12V

Item #: 1460217

Cat #: BP118BZ

UPC: 852140007063

Documents & Guides
Path Light Brass 8" Dome 3.6W 18" Stem 12/24V AC/DC Dim LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Path Light Brass 8" Dome 3.6W 18" Stem 12/24V AC/DC Dim LED
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable  
Also known as: 852140007063, BP118BZ

Specifications

Volts AC: 12
Material: Brass
Diameter: 8 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Diameter: 8 in
Light Technology: LED
Material: Brass
Wattage: 3.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)