3.5W LED Path Light, Brass, 12V

Item #: 1460202

Cat #: BP116BZ

UPC: 852140007056

Sign In or Register to view pricing and more.
Documents & Guides
Path Light Brass 6" Dome 3.6W 12/24V AC/DC Dim LED 18" Stem

Overview

Path Light Brass 6" Dome 3.6W 12/24V AC/DC Dim LED 18" Stem
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 6 Inch Dome, 3.5 Watt, 357 Lumens, 12 Volt, Dimmable
Also known as: 852140007056, BP116BZ

Specifications

Volts AC: 12
Material: Brass
Diameter: 6 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Diameter: 6 in
Light Technology: LED
Material: Brass
Wattage: 3.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)