7W LED Landscape Up Light, 7W/30K

Item #: 1460183

Cat #: AU117TBZ

UPC: 852140007650

Sign In or Register to view pricing and more.
Documents & Guides
Up Light Alum 7W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Up Light Alum 7W 3000K 40° MR16 12/24V AC/DC Dim LED
Solid cast aluminum construction with textured bronze finish ❖ Nite Driver system matched LED MR16 included • Full LED light output up to 20% voltage drop • Easier to maintain even light levels than incandescent • Allows longer cable runs with more fixtures • Simplifies installation and layout • Easy to change for holiday colors of red, green or blue • Smooth dimming from 100% to 30% light output ❖ Double seal gasket lens cover for secure fit ❖ Large Thumb Screw for easy aiming adjustment ❖ Teeth on knuckle give positive lock for aiming
Also known as: 852140007650, AU117TBZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Wattage: 7
Light Technology: LED

Customer Reviews

No reviews for this product
(0)