![5W LED Up Light, Bronze 5W LED Up Light, Bronze](https://rexel-cdn.com/products/4.jpg?i=CD3CEEFC-4818-447F-99DC-C4FD0E8CC9B2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Up Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED
Overview
Up Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED
The Aura series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007162, AU115TBZ
Specifications
Volts AC: | 12 |
Wattage: | 5 |
Color: | Bronze |
Material: | Aluminum |
Volts AC: | 12 |
Color: | Bronze |
Wattage: | 5 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)