30W PAR36 Incandescent Lamp

Item #: 146008

Cat #: S4322

UPC: 045923043222

Sign In or Register to view pricing and more.
Documents & Guides
30 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 6.4 Volt

Overview

30 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 6.4 Volt
Also known as: 045923043222, S4322

Specifications

Color Rendering Index (CRI): 100
Wattage: 30
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Light Technology: Incandescent
Wattage: 30
Shape: PAR36 (Sealed Beam)
Dimmable: No

Customer Reviews

No reviews for this product
(0)