This product has been discontinued.
This product may not be available in all locations.
Disconnect Switch, Kit, 400A, 600VAC, 250VDC, Fusible, Type J
Item #:
14600
Cat #:
1494V-DJ644-A-D-E
UPC:
662074980604
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type J Fuse, Standard Lugs, Load and Line Side, Protective Fuse Cover with Door
Overview
Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type J Fuse, Standard Lugs, Load and Line Side, Protective Fuse Cover with Door
Also known as: 662074980604, 1494V-DJ644-A-D-E
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Family / Style: | 1494V |
Class: | J |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Volts DC: | 250 |
Family / Style: | 1494V |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 400 |
Class: | J |
Customer Reviews
No reviews for this product
(0)