12/2 Solid 600V Steel Armor 250'

Item #: 145983

Cat #: MCSTL122SOLGRYORNWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Orange, Gray, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Orange, Gray, Green. O.D.: .495"
Also known as: MCSTL122SOLGRYORNWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Color: Gray/Orange
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Coil
Conductors: 2
Color: Gray/Orange
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)