MC Cable, Steel Flex, 10/3 Solid w/Ground, Brown/Gray/Orange, 1000'

Item #: 145978

Cat #: MCSTL103SOLBRNGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"

Overview

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"
Also known as: MCSTL103SOLBRNGRYORNWG1000RL

Specifications

Gauge: 10
Conductors: 3
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Package Type: Reel
Gauge: 10
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Volts AC: 600
Color: Brown/Gray/Orange

Customer Reviews

No reviews for this product
(0)