10/2 Solid 600V Steel Armor 250'

Item #: 145974

Cat #: MCSTL102SOLWG250CL

UPC: 077680195760

Sign In or Register to view pricing and more.
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 222 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195760, MCSTL102SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil
Length: 250 ft
Jacket: Steel
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)