12/2 HCF Steel Armored Cable, 250', Brown

Item #: 145959

Cat #: MCSTLHCF122SOLBRN250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
Also known as: MCSTLHCF122SOLBRN250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)