14/2 Solid 600V Steel Armor 1000'

Item #: 145945

Cat #: MCSTL142SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid,1000 ft Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

Overview

14/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid,1000 ft Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"
Also known as: MCSTL142SOLWG1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Color: Black/White
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Color: Black/White
Gauge: 14
Package Type: Reel
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)